Siemens P1224L3125CU Load Center, 12/24, 125A, 3PH, Copper Bus, Main Lug, NEMA 1

  • Mfr/Brand Name:

    Siemens
  • Mfr Number:

    P1224L3125CU
  • Rexel Part Number:

    292422
  • UPC:

    662643853803

Load Center, 12 Space, 24 Circuit, 125 Amp, 3-Phase, 120/240 Volt AC, Copper Bus, Main Lug, NEMA 1

$ 125.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Siemens

Mfr Part # P1224L3125CU

Rexel Part # 292422

UPC 662643853803

UNSPSC 39121101

Amps 125

Circuits 24

Family / Style P1

Interrupt Rating AC 22000

Material Copper Bus

Mounting Can

Phase 3

Poles 3

Spaces 12

Type Load Center

Volts AC 120

Place your Will Call order by clicking the cart button next to the appropriate Branch