Siemens PW2442L3200CU Load Center, Main Lug, 3PH, 200A 120/240V, 24/42, 100kAIC, NEMA 3R

  • Mfr/Brand Name:

    Siemens
  • Mfr Number:

    PW2442L3200CU
  • Rexel Part Number:

    295657
  • UPC:

    66264315682

Load Center, Main Lug, Convertible, Type PL, 200 Amp, 120/240 VAC, 100 kAIC, 24 Spaces, 42 Circuits, 3 Phase, NEMA 3R

$ 315.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Siemens

Mfr Part # PW2442L3200CU

Rexel Part # 295657

UPC 66264315682

UNSPSC 39121101

Amps 200

Circuits 42

Family / Style PL

Interrupt Rating AC 100000

IP/NEMA Rating 3R

Material Copper Buss

Mounting Surface

Phase 3

Poles 3

Spaces 42

Type Load Center

Volts AC 120/240

Place your Will Call order by clicking the cart button next to the appropriate Branch