Allen-Bradley 889N-F3AFC-12F Cordset, 3-Pin, 13A, 600V, 3.7m, 16AWG, Straight Female, Mini QD

  • Mfr/Brand Name:

    Allen-Bradley
  • Mfr Number:

    889N-F3AFC-12F
  • Rexel Part Number:

    8197
  • UPC:

    66246894119

Cordset, 3-Pin, 13 Amp, 600 Volt, 3.7 meter, 16 AWG, Straight Female, Mini QD

$ 33.96 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Allen-Bradley

Mfr Part # 889N-F3AFC-12F

Rexel Part # 8197

UPC 66246894119

UNSPSC 32151902

Amps 13

Color Yellow

Family / Style 889N

Gender Female

Length 3.7 m

Type Cordset

Volts AC 600

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch