Allen-Bradley 889N-R3AFC-12F Cordset, Mini/Mini Plus, 3 Pin, Right Angle Female, Yellow

  • Mfr/Brand Name:

    Allen-Bradley
  • Mfr Number:

    889N-R3AFC-12F
  • Rexel Part Number:

    53578
  • UPC:

    61132038322

Cordset, Mini/Mini Plus, 3 Pin, Yellow, PVC, Right Angle Female, 12 Foot, US Color Code

$ 33.96 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Allen-Bradley

Mfr Part # 889N-R3AFC-12F

Rexel Part # 53578

UPC 61132038322

UNSPSC 32151902

Color Yellow

Family / Style 889N

Gender Female

Jacket PVC

Length 12 ft

Type Cordset

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch