Allen-Bradley 889R-R3AEA-5 Cordset, AC Micro, 3 Pin, Right Angle Female, 5m, Yellow

  • Mfr/Brand Name:

    Allen-Bradley
  • Mfr Number:

    889R-R3AEA-5
  • Rexel Part Number:

    41561
  • UPC:

    66246800309

Cordset, AC Micro, Dual Key, Right Angle Female, 3 Pin, PVC Yellow, Automotive Color Code, 5 meter

$ 34.68 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Allen-Bradley

Mfr Part # 889R-R3AEA-5

Rexel Part # 41561

UPC 66246800309

UNSPSC 32151902

Color Yellow

Family / Style 889R

Gender Female

Jacket PVC

Length 5 m

Type Cordset

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch