Eaton CSAR3F3CY2205 3 Pin, Micro Cordset

  • Mfr/Brand Name:

    Eaton
  • Mfr Number:

    CSAR3F3CY2205
  • Rexel Part Number:

    92172
  • UPC:

    782116056934

Micro Cordset, 3 Pin, Single-Ended, Female Right Angle Connector, PVC Jacket, AC, 3-Wire, 5-Meter (16.4'), IP67. Pin Configuration: Green, Red/Black, Red/White. 12 mm (M12) Receptacle. 22AWG.

$ 38.45 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Eaton

Mfr Part # CSAR3F3CY2205

Rexel Part # 92172

UPC 782116056934

UNSPSC 26121636

Color Yellow

Gender Female

IP/NEMA Rating IP67

Length 16.4 ft

Poles 3

Type 3-Pin

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch