Eaton CSMS3F3CY1604 3-Pin, Mini-Change Cordset

  • Mfr/Brand Name:

    Eaton
  • Mfr Number:

    CSMS3F3CY1604
  • Rexel Part Number:

    355290
  • UPC:

    782116057092

Mini-Change Cordset, 3 Pin, Single-Ended, Female Straight Connector, PVC Jacket, AC/DC, 3-Wire, 4-Meter (12'), IP68, NEMA Rating: 6P. Pin Configuration: Green, Black, White. 7/8" Receptacle.

$ 32.48 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Eaton

Mfr Part # CSMS3F3CY1604

Rexel Part # 355290

UPC 782116057092

UNSPSC 26121636

Color Yellow

Gender Female

IP/NEMA Rating 6

Length 12 ft

Type 3-Pin

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch