Woodhead 103000A01F120 Connection Cable, Single End , Yellow, Straight Female, 600V AC/DC

  • Mfr/Brand Name:

    Woodhead
  • Mfr Number:

    103000A01F120
  • Rexel Part Number:

    37604
  • UPC:

    786788429997

Mini-Change Cordset, 3 Pin, Single-Ended, Female Straight Connector. 16-3 Conductor, 12' Yellow PVC Cord. 13 Amp, 600V AC/DC. NEMA Rating: 6P. Includes: 1" Black Coupler. 7/8" Receptacle.

$ 25.89 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Woodhead

Mfr Part # 103000A01F120

Rexel Part # 37604

UPC 786788429997

UNSPSC 39121413

Amps 13

Color Yellow

Conductors 3

Family / Style 103

Gauge 16

Gender Female

IP/NEMA Rating 6

Jacket PVC

Length 12 ft

Mounting Hardwire

Opening 3

Type Connection Cable

Volts AC 600

Volts DC 600

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch