Woodhead 103000A03F200 3 Pin, Mini-Change Cordset

  • Mfr/Brand Name:

    Woodhead
  • Mfr Number:

    103000A03F200
  • Rexel Part Number:

    47262
  • UPC:

    786788401535

Mini-Change Cordset, 3 Pin, Single-Ended, Female Straight Connector. 18-3 Conductor, 20' Yellow PVC Cord. 13 Amp, 600V AC/DC. NEMA Rating: 6P. Includes: 1" Black Coupler. 7/8" Receptacle.

$ 37.35 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Woodhead

Mfr Part # 103000A03F200

Rexel Part # 47262

UPC 786788401535

UNSPSC 39121413

Color Yellow

Gender Female

IP/NEMA Rating 6

Length 20 ft

Type Single-Ended

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch