Woodhead 103001A01F200 Cordset, 3P, Mini-Change, Female, 90D, 13A, 600V AC/DC, 20', Yellow

  • Mfr/Brand Name:

    Woodhead
  • Mfr Number:

    103001A01F200
  • Rexel Part Number:

    46745
  • UPC:

    786788430528

Mini-Change Cordset, 3 Pin, Single-Ended, Female, Right Angle Connector. 16-3 Conductor, 20' Yellow PVC Cord. 13 Amp, 600V AC/DC. NEMA Rating: 6P. Includes: 1" Black Coupler. 7/8" Receptacle. 3p Female 90 Degree12' 16/3 Awg Pvc Cord

$ 33.88 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Woodhead

Mfr Part # 103001A01F200

Rexel Part # 46745

UPC 786788430528

UNSPSC 39121413

Color Yellow

Gender Female

IP/NEMA Rating 6

Length 20 ft

Type 3-Pin

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch