Woodhead 103002A01F060 Cordset, 3P, Mini-Change, Male, 13A, 600V AC/DC, Yellow, 6'

  • Mfr/Brand Name:

    Woodhead
  • Mfr Number:

    103002A01F060
  • Rexel Part Number:

    38055
  • UPC:

    786788432034

Mini-Change Cordset, 3-Pin, Single-Ended, Male Straight Connector. 16-3 Conductor, 6' Yellow PVC Cord. 13 Amp, 600V AC/DC. NEMA Rating: 6P. Includes: 1" Black Coupler. 7/8" Receptacle.

$ 19.90 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Woodhead

Mfr Part # 103002A01F060

Rexel Part # 38055

UPC 786788432034

UNSPSC 39121413

Color Yellow

Gender Female

IP/NEMA Rating 6

Length 6 ft

Type 3-Pin

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch