Eaton BAB3010H Breaker, Bolt On, 3P, 240VAC, 10A, 10kAIC, Quicklag

  • Mfr/Brand Name:

    Eaton
  • Mfr Number:

    BAB3010H
  • Rexel Part Number:

    239301
  • UPC:

    786679303108

Breaker, Miniature Industrial, Type Bab, Bolt-On, 3-Pole, 10 Amp, 240 Volt AC, 10 kAIC

$ 440.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Eaton

Mfr Part # BAB3010H

Rexel Part # 239301

UPC 786679303108

UNSPSC 39121603

Amps 10

Family / Style BAB

Interrupt Rating AC 10000

Mounting Bolt-On

Poles 3

Type Breaker

Volts AC 240

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch