Eaton BAB3030HS1 Breaker, Bolt On, 3P, 240VAC, 30A, 10kAIC, 12/48VAC Shunt Trip

  • Mfr/Brand Name:

    Eaton
  • Mfr Number:

    BAB3030HS1
  • Rexel Part Number:

    419004
  • UPC:

    786679377901

Breaker, Miniature Industrial, Type Bab, Bolt-On, 3-Pole, 30 Amp, 240 Volt AC, 10 kAIC, 12/48 Volt AC Shunt Trip

$ 747.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Eaton

Mfr Part # BAB3030HS1

Rexel Part # 419004

UPC 786679377901

UNSPSC 39121603

Amps 30

Family / Style BAB

Interrupt Rating AC 10000

Mounting Bolt-On

Poles 3

Type Breaker

Volts AC 240

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch