Eaton BAB3060H Breaker, 60A, 3P, 240V, Type BAB, 10 kAIC, Bolt On

  • Mfr/Brand Name:

    Eaton
  • Mfr Number:

    BAB3060H
  • Rexel Part Number:

    12411
  • UPC:

    786679303603

60 Amp, 3-Pole, Miniature Industrial Circuit Breaker, Type BAB, Quicklag, Bolt-On, 10 kAIC, 240 VAC.

$ 344.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Eaton

Mfr Part # BAB3060H

Rexel Part # 12411

UPC 786679303603

UNSPSC 39121603

Amps 60

Interrupt Rating AC 10000

Mounting Bolt-On

Poles 3

Type Breaker

Volts AC 240

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch