Eaton BAB3070HS Breaker, 70A, 3P, 240V, Type BAB, 10 kAIC, Bolt On, Shunt Trip

  • Mfr/Brand Name:

    Eaton
  • Mfr Number:

    BAB3070HS
  • Rexel Part Number:

    385109
  • UPC:

    786679509692

70 Amp, 3-Pole, Miniature Industrial Circuit Breaker, Type BAB, Quicklag, Bolt-On, 10 kAIC, 240 VAC. Shunt Trip.

$ 752.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Eaton

Mfr Part # BAB3070HS

Rexel Part # 385109

UPC 786679509692

UNSPSC 39121603

Amps 70

Family / Style Quicklag

Interrupt Rating AC 10000

Mounting Bolt-On

Poles 3

Type Breaker

Volts AC 240

Place your Will Call order by clicking the cart button next to the appropriate Branch