GE Industrial TEB132020WL Breaker, 20A, 120/240VAC, 250VDC, 3P, Molded Case, 10kAIC

  • Mfr/Brand Name:

    GE Industrial
  • Mfr Number:

    TEB132020WL
  • Rexel Part Number:

    149340
  • UPC:

    783164068818

Breaker, 20 Amp, 3-Pole, 120/240 Volt AC, 250 Volt DC, 10 kAIC, Molded Case, Thermal Magnetic

$ 802.09 / EA
EA = EACH

    Currently unavailable for online purchase.

Qty EA

Multiple 1

Mfr / Brand GE Industrial

Mfr Part # TEB132020WL

Rexel Part # 149340

UPC 783164068818

UNSPSC 39121601

Amps 20

Family / Style TEB

Interrupt Rating AC 10000

Mounting Bolt-On

Poles 3

Type Breaker

Volts AC 120

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch