GE Industrial TEB132060WL Breaker, 60A, 120/240VAC, 250VDC, 3P, Molded Case, 10kAIC

  • Mfr/Brand Name:

    GE Industrial
  • Mfr Number:

    TEB132060WL
  • Rexel Part Number:

    78145
  • UPC:

    783164068955

Breaker, 60 Amp, 3-Pole, 120/240 Volt AC, 250 Volt DC, 10 kAIC, Molded Case, Thermal Magnetic

$ 802.09 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand GE Industrial

Mfr Part # TEB132060WL

Rexel Part # 78145

UPC 783164068955

UNSPSC 39121601

Amps 60

Family / Style TEB

Interrupt Rating AC 10000

Mounting Bolt-On

Poles 3

Type Breaker

Volts AC 120

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch