GE THHQB32015 Breaker, 15A, 240VAC, 3P, Bolt On, 22kAIC

  • Mfr/Brand Name:

    GE
  • Mfr Number:

    THHQB32015
  • Rexel Part Number:

    383381
  • UPC:

    78316411855

Breaker, 15 Amp, 240 Volt AC, 3-Pole, 22 kAIC, Bolt On

$ 371.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand GE

Mfr Part # THHQB32015

Rexel Part # 383381

UPC 78316411855

UNSPSC 39121601

Amps 15

Family / Style THH

Interrupt Rating AC 22000

Mounting Bolt-On

Poles 3

Type Breaker

Volts AC 240

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch