GE THHQB32020 Breaker, 20A, 240VAC, 3P, Bolt On, 22kAIC

  • Mfr/Brand Name:

    GE
  • Mfr Number:

    THHQB32020
  • Rexel Part Number:

    78168
  • UPC:

    78316411856

Breaker, 20 Amp, 240 Volt AC, 3-Pole, 22 kAIC, Bolt On

$ 371.00 / EA
EA = EACH

    Currently unavailable for online purchase.

Qty EA

Multiple 1

Mfr / Brand GE

Mfr Part # THHQB32020

Rexel Part # 78168

UPC 78316411856

UNSPSC 39121601

Amps 20

Family / Style THH

Interrupt Rating AC 22000

Mounting Bolt-On

Poles 3

Type Breaker

Volts AC 240

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch