GE Industrial THHQB32030 Breaker, 30A, 240VAC, 3P, Bolt On, 22kAIC

  • Mfr/Brand Name:

    GE Industrial
  • Mfr Number:

    THHQB32030
  • Rexel Part Number:

    182576
  • UPC:

    783164118582

Breaker, 30 Amp, 240 Volt AC, 3-Pole, 22 kAIC, Bolt On

$ 371.00 / EA
EA = EACH

    Currently unavailable for online purchase.

Qty EA

Multiple 1

Mfr / Brand GE Industrial

Mfr Part # THHQB32030

Rexel Part # 182576

UPC 783164118582

UNSPSC 39121601

Amps 30

Family / Style THH

Interrupt Rating AC 22000

Mounting Bolt-On

Poles 3

Type Breaker

Volts AC 240

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch