GE THHQB32090 Breaker, 90A, 240VAC, 3P, Bolt On, 22kAIC

  • Mfr/Brand Name:

    GE
  • Mfr Number:

    THHQB32090
  • Rexel Part Number:

    194408
  • UPC:

    78316411866

Breaker, 90 Amp, 240 Volt AC, 3-Pole, 22 kAIC, Bolt On

$ 372.97 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand GE

Mfr Part # THHQB32090

Rexel Part # 194408

UPC 78316411866

UNSPSC 39121601

Amps 90

Family / Style THH

Interrupt Rating AC 22000

Mounting Bolt-On

Poles 3

Type Breaker

Volts AC 240

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch