GE THQB32050ST1 Breaker, 50A, 3P, 120/240V, Q-Line, 10 kAIC, Bolt-On, Shunt Trip

  • Mfr/Brand Name:

    GE
  • Mfr Number:

    THQB32050ST1
  • Rexel Part Number:

    58065
  • UPC:

    78316403414

50 Amp, 3-Pole, Miniature Industrial Circuit Breaker, Bolt-On Type, Q-Line Series, 10 kAIC, 120/240 VAC, with Shunt Trip

$ 283.04 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand GE

Mfr Part # THQB32050ST1

Rexel Part # 58065

UPC 78316403414

UNSPSC 39121601

Amps 50

Family / Style THQ

Interrupt Rating AC 10000

Mounting Bolt-On

Poles 3

Type Breaker

Volts AC 120/240

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch