GE Industrial THQB32100 Breaker, 100A, 3P, 120/240V, Q-Line Series, 10 kAIC, Bolt-On

  • Mfr/Brand Name:

    GE Industrial
  • Mfr Number:

    THQB32100
  • Rexel Part Number:

    57988
  • UPC:

    783164012477

100 Amp, 3-Pole, Miniature Industrial Circuit Breaker, Bolt-On Type, Q-Line Series, 10 kAIC, 120/240 VAC.

$ 102.82 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand GE Industrial

Mfr Part # THQB32100

Rexel Part # 57988

UPC 783164012477

UNSPSC 39121601

Amps 100

Family / Style THQ

Interrupt Rating AC 10000

Mounting Bolt-On

Poles 3

Type Breaker

Volts AC 120

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch