GE THQB32100ST1 Breaker, 100A, 3P, 120/240V, 10 kAIC, Bolt-On, Shunt Trip, 120VAC

  • Mfr/Brand Name:

    GE
  • Mfr Number:

    THQB32100ST1
  • Rexel Part Number:

    77910
  • UPC:

    78316403424

100 Amp, 3-Pole, Miniature Industrial Circuit Breaker, Bolt-On Type, Q-Line Series, 10 kAIC, 120/240 Volt AC, Shunt Trip, 120 Volt AC

$ 509.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand GE

Mfr Part # THQB32100ST1

Rexel Part # 77910

UPC 78316403424

UNSPSC 39121601

Amps 100

Family / Style THQ

Interrupt Rating AC 10000

Mounting Panel

Poles 3

Type Breaker

Volts AC 120

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch