GE TQD32200WL Breaker, 200A, 240VAC, 3P, Lug In, Lug Out, Molded Case, 10 kAIC

  • Mfr/Brand Name:

    GE
  • Mfr Number:

    TQD32200WL
  • Rexel Part Number:

    58419
  • UPC:

    78316402135

Breaker, 200 Amp, 240 Volt AC, 3-Pole, Lug In , Lug Out, Molded Case, 10 kAIC

$ 1,117.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand GE

Mfr Part # TQD32200WL

Rexel Part # 58419

UPC 78316402135

UNSPSC 39121601

Amps 200

Family / Style TQD

Interrupt Rating AC 10000

Mounting Bolt-On

Poles 3

Type Breaker

Volts AC 240

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch