Square D QOB3110VH Bolt-On Circuit Breaker, 110A, 3P, 120/240V, QOB-VH Type, 22 kAIC

  • Mfr/Brand Name:

    Square D
  • Mfr Number:

    QOB3110VH
  • Rexel Part Number:

    142855
  • UPC:

    78590106543

110 Amp, 3-Pole, Molded Case Miniature Circuit Breaker, QOB Type, Bolt-On, 10 kAIC, 120/240 VAC, Fixed Thermal-Magnetic Trip.

$ 1,809.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Square D

Mfr Part # QOB3110VH

Rexel Part # 142855

UPC 78590106543

UNSPSC 39121603

Amps 110

Family / Style QO

Interrupt Rating AC 22000

Mounting Bolt-On

Type Breaker

Volts AC 120

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch