Square D QOB3125VH Breaker, Bolt-On, 125A, 3P, 120/240VAC, QOB Type, 22 kAIC

  • Mfr/Brand Name:

    Square D
  • Mfr Number:

    QOB3125VH
  • Rexel Part Number:

    66110
  • UPC:

    78590106547

Breaker, 125 Amp, 3-Pole, QOB Type, Bolt-On, 22 kAIC, 120/240 Volt AC, Fixed Thermal-Magnetic Trip.

$ 1,809.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Square D

Mfr Part # QOB3125VH

Rexel Part # 66110

UPC 78590106547

UNSPSC 39121603

Amps 125

Family / Style QOB

Interrupt Rating AC 10000

Mounting Bolt-On

Poles 3

Type Breaker

Volts AC 120/240

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch