Square D QOB350VH Breaker, Bolt-On, 50A, 3P, 120/240VAC, QOB Type, 22 kAIC

  • Mfr/Brand Name:

    Square D
  • Mfr Number:

    QOB350VH
  • Rexel Part Number:

    66446
  • UPC:

    78590105482

50 Amp, 3-Pole, Molded Case Miniature Circuit Breaker, QOB Type, Bolt-On, 22 kAIC, 120/240 VAC, Fixed Thermal-Magnetic Trip.

$ 440.00 / EA
EA = EACH

    Currently unavailable for online purchase.

Qty EA

Multiple 1

Mfr / Brand Square D

Mfr Part # QOB350VH

Rexel Part # 66446

UPC 78590105482

UNSPSC 39121603

Amps 50

Family / Style QOB

Interrupt Rating AC 22000

Mounting Bolt-On

Poles 3

Type Breaker

Volts AC 120/240

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch