Square D QOB370 Breaker, Bolt-On, 70A, 3P, 120/240VAC, QOB Type, 10 kAIC

  • Mfr/Brand Name:

    Square D
  • Mfr Number:

    QOB370
  • Rexel Part Number:

    68665
  • UPC:

    78590101974

70 Amp, 3-Pole, Molded Case Miniature Circuit Breaker, QOB Type, Bolt-On, 10 kAIC, 120/240 VAC, Fixed Thermal-Magnetic Trip.

$ 369.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Square D

Mfr Part # QOB370

Rexel Part # 68665

UPC 78590101974

UNSPSC 39121603

Amps 70

Family / Style QOB

Interrupt Rating AC 10000

Mounting Bolt-On

Poles 3

Type Breaker

Volts AC 120

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch