Square D QOB3801021 Breaker, Bolt-On, 80A, 3P, 120/240VAC, QOB Type, 10kAIC, Shunt Trip

  • Mfr/Brand Name:

    Square D
  • Mfr Number:

    QOB3801021
  • Rexel Part Number:

    433159
  • UPC:

    78590103104

Breaker, 80 Amp, 3-Pole, QOB Type, Bolt-On, 10 kAIC, 120/240 Volt AC, Shunt Trip, 120/208/240 Volt AC

$ 608.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Square D

Mfr Part # QOB3801021

Rexel Part # 433159

UPC 78590103104

UNSPSC 39121603

Amps 80

Family / Style QOB

Interrupt Rating AC 10000

Mounting Bolt-On

Poles 3

Type Breaker

Volts AC 120/240

Volts AC Control 120/208/240

Place your Will Call order by clicking the cart button next to the appropriate Branch