Siemens B315 Breaker, Bolt On, 15A, 3P, 120V, BL Type, 10 kAlC

  • Mfr/Brand Name:

    Siemens
  • Mfr Number:

    B315
  • Rexel Part Number:

    43116
  • UPC:

    783643263680

15 Amp, 3-Pole, BL Type, Bolt-On, Common-Trip, Circuit Breaker, 10 kAIC, 240V AC.

$ 384.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Siemens

Mfr Part # B315

Rexel Part # 43116

UPC 783643263680

UNSPSC 39121616

Amps 15

Family / Style BL

Interrupt Rating AC 10000

Mounting Bolt-On

Poles 3

Type Breaker

Volts AC 240

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch