Siemens BQ3B015 15A, 3P, 240V, BQ Type, 10 kAIC, CB

  • Mfr/Brand Name:

    Siemens
  • Mfr Number:

    BQ3B015
  • Rexel Part Number:

    62243
  • UPC:

    783643102583

15 Amp, 3-Pole, BQ Type, Bolt-On, Common-Trip, Circuit Breaker, 10 kAIC, 240V AC.

$ 375.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Siemens

Mfr Part # BQ3B015

Rexel Part # 62243

UPC 783643102583

UNSPSC 39121601

Family / Style BQD

Interrupt Rating AC 10000

Mounting Bolt-On

Poles 3

Type Breaker

Volts AC 120

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch