Eaton GHB3015 Breaker, 15A, 3P, 277/480 VAC, 125/250 VDC, GHB, 14 kAIC

  • Mfr/Brand Name:

    Eaton
  • Mfr Number:

    GHB3015
  • Rexel Part Number:

    90281
  • UPC:

    786679911259

15 Amp, 3-Pole Series C NEMA G-Frame Molded Case Circuit Breaker, Type GHB, Bolt-On, 14 kAIC, 277/480 VAC, 125/250 VDC, Fixed Thermal-Magnetic Trip.

$ 727.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Eaton

Mfr Part # GHB3015

Rexel Part # 90281

UPC 786679911259

UNSPSC 39121616

Amps 15

Interrupt Rating AC 14000

Mounting Bolt-On

Poles 3

Type Breaker

Volts AC 277/480

Volts DC 125/250

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch