GE TEY390 Breaker, Bolt On, 90A, 480/277VAC, 3P, Molded Case, 14kAIC

  • Mfr/Brand Name:

    GE
  • Mfr Number:

    TEY390
  • Rexel Part Number:

    77624
  • UPC:

    78316418226

90 Amp, 3-Pole, Molded Case Circuit Breaker, TEY Type, Bolt-On, 14 kAIC, 277/480 VAC, Fixed Thermal-Magnetic Trip.

$ 391.93 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand GE

Mfr Part # TEY390

Rexel Part # 77624

UPC 78316418226

UNSPSC 39121601

Amps 90

Family / Style TEY

Interrupt Rating AC 14000

Mounting Bolt-On

Poles 3

Type Breaker

Volts AC 277/480

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch