GE TEYD3100B Breaker, Molded Case, 100A, 3P, 277/480VAC, 25kAIC, Load Lugs

  • Mfr/Brand Name:

    GE
  • Mfr Number:

    TEYD3100B
  • Rexel Part Number:

    623602
  • UPC:

    78316446183

Breaker, Molded Case, 100 Amp, 3-Pole, 277/480 Volt AC, 25 kAIC, Load Lugs

$ 752.63 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand GE

Mfr Part # TEYD3100B

Rexel Part # 623602

UPC 78316446183

UNSPSC 39121601

Amps 100

Family / Style TEY

Interrupt Rating AC 25000

Mounting Bolt-On

Poles 3

Type Breaker

Volts AC 277/480

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch