GE TEYH3020B Breaker, Molded Case, 20A, 3P, 277/480VAC, 35kAIC, Load Lugs

  • Mfr/Brand Name:

    GE
  • Mfr Number:

    TEYH3020B
  • Rexel Part Number:

    642957
  • UPC:

    78316446212

Breaker, Molded Case, 20 Amp, 3-Pole, 277/480 Volt AC, 35 kAIC, Load Lugs

$ 1,177.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand GE

Mfr Part # TEYH3020B

Rexel Part # 642957

UPC 78316446212

UNSPSC 39121601

Amps 20

Family / Style TEY

Interrupt Rating AC 35000

Mounting Bolt-On

Poles 3

Type Breaker

Volts AC 277/480

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch