GE TEYL3015B Breaker, Molded Case, 15A, 3P, 277/480VAC, 65kAIC, Load Lugs

  • Mfr/Brand Name:

    GE
  • Mfr Number:

    TEYL3015B
  • Rexel Part Number:

    626366
  • UPC:

    78316446251

Breaker, Molded Case, 15 Amp, 3-Pole, 277/480 Volt AC, 65 kAIC, Load Lugs

$ 1,454.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand GE

Mfr Part # TEYL3015B

Rexel Part # 626366

UPC 78316446251

UNSPSC 39121601

Amps 15

Family / Style TEY

Interrupt Rating AC 65000

Mounting Bolt-On

Poles 3

Type Breaker

Volts AC 277/480

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch