GE TEYL3125B Breaker, Molded Case, 125A, 3P, 277/480VAC, 65kAIC, Load Lugs

  • Mfr/Brand Name:

    GE
  • Mfr Number:

    TEYL3125B
  • Rexel Part Number:

    681153
  • UPC:

    78316446265

Breaker, Molded Case, 125 Amp, 3-Pole, 277/480 Volt AC, 65 kAIC, Load Lugs

$ 2,785.96 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand GE

Mfr Part # TEYL3125B

Rexel Part # 681153

UPC 78316446265

UNSPSC 39121601

Amps 125

Family / Style TEY

Interrupt Rating AC 65000

Mounting Bolt-On

Poles 3

Type Breaker

Volts AC 277/480

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch