Square D EDB34030SA Breaker, Bolt On, 3P, 30A, 480Y/277VAC, 18kAIC, Shunt Trip

  • Mfr/Brand Name:

    Square D
  • Mfr Number:

    EDB34030SA
  • Rexel Part Number:

    562808
  • UPC:

    78590132642

Breaker, Bolt On, 3 Pole, 30 Amp, 480Y/277 Volt AC, 18kAIC, with Shunt Trip

$ 1,424.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Square D

Mfr Part # EDB34030SA

Rexel Part # 562808

UPC 78590132642

UNSPSC 39121603

Amps 30

Family / Style EDB

Interrupt Rating AC 18000

Poles 3

Type Breaker

Volts AC 480

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch