Square D EDB34090 Breaker, Bolt On, 3P, 90A, 480Y/277VAC, 18kAIC, Thermal Magnetic

  • Mfr/Brand Name:

    Square D
  • Mfr Number:

    EDB34090
  • Rexel Part Number:

    61350
  • UPC:

    78590187537

Breaker, Bolt On, 3 Pole, 90 Amp, 480Y/277 Volt AC, 18kAIC

$ 911.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Square D

Mfr Part # EDB34090

Rexel Part # 61350

UPC 78590187537

UNSPSC 39121603

Amps 90

Family / Style EDB

Interrupt Rating AC 18000

Poles 3

Type Breaker

Volts AC 480

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch