Square D EDB34125 Breaker, Bolt On, 3P, 125A, 480Y/277VAC, 18kAIC, Thermal Magnetic

  • Mfr/Brand Name:

    Square D
  • Mfr Number:

    EDB34125
  • Rexel Part Number:

    38980
  • UPC:

    78590107296

Breaker, Bolt On, 3 Pole, 125 Amp, 480Y/277 Volt AC, 18kAIC

$ 2,421.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Square D

Mfr Part # EDB34125

Rexel Part # 38980

UPC 78590107296

UNSPSC 39121603

Amps 125

Family / Style EDB

Interrupt Rating AC 18000

Poles 3

Type Breaker

Volts AC 480

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch