Square D SQDEDB34020 Breaker, Bolt On, 3P, 20A, 480Y/277VAC, 25KAIC, Thermal Magnetic

  • Mfr/Brand Name:

    Square D
  • Mfr Number:

    SQDEDB34020
  • Rexel Part Number:

    61484
  • UPC:

    78590187524

Breaker, Bolt On, 3 Pole, 20 Amp, 480Y/277 Volt AC, 25KAIC

$ 669.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Square D

Mfr Part # SQDEDB34020

Rexel Part # 61484

UPC 78590187524

UNSPSC 39121603

Amps 20

Family / Style EDB

Interrupt Rating AC 25000

Mounting Bolt-On

Phase 3

Poles 3

Type Breaker

Volt Amps 75000

Volts AC 480Y/277

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch