Siemens BQD3100 Breaker, Bolt On, 100A, 3P, 480Y/277VAC, Type BQD, 14 kAIC

  • Mfr/Brand Name:

    Siemens
  • Mfr Number:

    BQD3100
  • Rexel Part Number:

    40775
  • UPC:

    783643277465

100 Amp, 3-Pole, Molded Case Circuit Breaker, Type BQD, Bolt-On, 14 kAIC, 480Y/277 VAC, Fixed Thermal-Magnetic Trip.

$ 1,040.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Siemens

Mfr Part # BQD3100

Rexel Part # 40775

UPC 783643277465

UNSPSC 39121616

Amps 100

Family / Style BQD

Interrupt Rating AC 14000

Mounting Bolt-On

Poles 3

Type Breaker

Volts AC 277

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch