Siemens BQD360 Breaker, Bolt On, 60A, 3P, 480Y/277VAC, Type BQD, 14 kAIC

  • Mfr/Brand Name:

    Siemens
  • Mfr Number:

    BQD360
  • Rexel Part Number:

    40853
  • UPC:

    783643277427

60 Amp, 3-Pole, Molded Case Circuit Breaker, Type BQD, Bolt-On, 14 kAIC, 480Y/277 VAC, Fixed Thermal-Magnetic Trip.

$ 767.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Siemens

Mfr Part # BQD360

Rexel Part # 40853

UPC 783643277427

UNSPSC 39121616

Amps 60

Family / Style BQD

Interrupt Rating AC 14000

Mounting Bolt-On

Poles 3

Type Breaker

Volts AC 277

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch