Siemens BQD370 Breaker, 70A, 3P, 480Y/255V, Type BQD, 14 kAIC

  • Mfr/Brand Name:

    Siemens
  • Mfr Number:

    BQD370
  • Rexel Part Number:

    40837
  • UPC:

    783643277434

70 Amp, 3-Pole, Molded Case Circuit Breaker, Type BQD, Bolt-On, 14 kAIC, 480Y/277 VAC, Fixed Thermal-Magnetic Trip.

$ 1,040.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Siemens

Mfr Part # BQD370

Rexel Part # 40837

UPC 783643277434

UNSPSC 39121616

Amps 70

Family / Style BQD

Interrupt Rating AC 14000

Mounting Bolt-On

Poles 3

Type Breaker

Volts AC 277

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch