Siemens LGB3B050B Breaker, Bolt On, 3P, 50A, 480VAC, 65 kAIC

  • Mfr/Brand Name:

    Siemens
  • Mfr Number:

    LGB3B050B
  • Rexel Part Number:

    800759
  • UPC:

    887621220280

Breaker, Bolt On, 3-Pole, 50 Amp, 480 Volt AC, 65 kAIC, Panel Board Mount

$ 1,415.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Siemens

Mfr Part # LGB3B050B

Rexel Part # 800759

UPC 887621220280

UNSPSC 39121601

Amps 50

Family / Style LGB

Mounting Panel

Poles 3

Type Breaker

Volts AC 480

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch