Eaton BR325 Breaker, 25A, 3P, 240V, 10 kAIC

  • Mfr/Brand Name:

    Eaton
  • Mfr Number:

    BR325
  • Rexel Part Number:

    143553
  • UPC:

    786676000093

25 Amp, 3-Pole, BR Plug-On Circuit Breaker, 10 kAIC, Wire Size #14-4, 240 VAC.

$ 318.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Eaton

Mfr Part # BR325

Rexel Part # 143553

UPC 786676000093

UNSPSC 39121601

Amps 25

Family / Style BR

Interrupt Rating AC 10000

Mounting Plug-On

Poles 3

Type Breaker

Volts AC 240

Place your Will Call order by clicking the cart button next to the appropriate Branch