Eaton BR380 Breaker, 80A, 3P, 240V, 10 kAIC

  • Mfr/Brand Name:

    Eaton
  • Mfr Number:

    BR380
  • Rexel Part Number:

    3953
  • UPC:

    782114103098

80 Amp, 3-Pole, BR Plug-On Circuit Breaker, 10 kAIC, Wire Size #4-1/0, 240 VAC.

$ 565.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Eaton

Mfr Part # BR380

Rexel Part # 3953

UPC 782114103098

UNSPSC 39121601

Amps 80

Family / Style BR

Interrupt Rating AC 10000

Mounting Plug-On

Poles 3

Type Breaker

Volts AC 240

Place your Will Call order by clicking the cart button next to the appropriate Branch