Eaton BRH3100 Breaker, Plug-On, BR Type, 3P, 100A, 22kAIC, 240VAC, 3" Width

  • Mfr/Brand Name:

    Eaton
  • Mfr Number:

    BRH3100
  • Rexel Part Number:

    216904
  • UPC:

    786676372909

Breaker, Plug-On, BR Type, 3-Pole, 100 Amp, 22 kAIC, 240 Volt AC, 3 Inch Width

$ 1,010.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Eaton

Mfr Part # BRH3100

Rexel Part # 216904

UPC 786676372909

UNSPSC 39121601

Amps 100

Family / Style BR

Interrupt Rating AC 22000

Mounting Plug-On

Poles 3

Type Breaker

Volts AC 240

Place your Will Call order by clicking the cart button next to the appropriate Branch