Eaton BRH320 Breaker, Plug-On, BR Type, 3P, 20A, 22kAIC, 240VAC, 3" Width

  • Mfr/Brand Name:

    Eaton
  • Mfr Number:

    BRH320
  • Rexel Part Number:

    315701
  • UPC:

    786676372558

Breaker, Plug-On, BR Type, 3-Pole, 20 Amp, 22 kAIC, 240 Volt AC, 3 Inch Width

$ 695.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Eaton

Mfr Part # BRH320

Rexel Part # 315701

UPC 786676372558

UNSPSC 39121601

Amps 20

Family / Style BR

Interrupt Rating AC 22000

Mounting Plug-On

Poles 3

Type Breaker

Volts AC 240

Place your Will Call order by clicking the cart button next to the appropriate Branch